CylRlrThrustBrg, ChrmStl, 5", T739
- Mfr # 2101098491
- Zoro # G922937689
product price:Â
$
952.99
/ea
Free Shipping & Returns
Key Features
Washer Material
Chrome Steel
Cage Material
Brass
Industry Number
T739
Roller Material Grade
AISI 52100
Dynamic Axial Load Capacity
156,000 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101098491
- Zoro #
- G922937689
- UPC #
- 888569048783
- Country of Origin
- China
- Washer Material
- Chrome Steel
- Cage Material
- Brass
- Industry Number
- T739
- Roller Material Grade
- AISI 52100
- Dynamic Axial Load Capacity
- 156,000 lbf
- Thrust Bearing Type
- Cylindrical Roller Thrust Bearing
- Series
- T Series
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- CN
- Roller Material
- Chrome Steel
- Static Axial Load Capacity
- 570,000 lbf
- Washer Material Grade
- AISI 52100
- Maximum Temperature
- 212 Degrees F
- Item
- Cylindrical Roller Thrust Bearing
Dimensions
- Outside Diameter
- 9 in
- Bore Diameter
- 5 in
- Overall Width
- 2 in
Description
Cylindrical Roller Thrust Bearing, Bore Diameter 5 in, Cage Material Brass, Maximum Temperature 212 Degrees F, Outside Diameter 9 in, Overall Width 2 in, Roller Material Chrome Steel, System of Measurement Inch, Thrust Bearing Type Cylindrical Roller Thrust Bearing, Dynamic Axial Load Capacity 156,000 lbf, Roller Material Grade AISI 52100, Static Axial Load Capacity 570,000 lbf, Washer Material Chrome Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.