Shop TRITAN
See all product information
Create Account
CylRlrThrustBrg, ChrmStl, 4", T734
- Mfr # 2101098487
- Zoro # G422937950
product price:Â
$
803.99
/ea
Free Shipping & Returns
Key Features
Industry Number
T734
Roller Material Grade
AISI 52100
Bore Diameter
4 in
Static Axial Load Capacity
305,000 lbf
Thrust Bearing Type
Cylindrical Roller Thrust Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101098487
- Zoro #
- G422937950
- UPC #
- 888569048745
- Country of Origin
- China
- Industry Number
- T734
- Roller Material Grade
- AISI 52100
- Static Axial Load Capacity
- 305,000 lbf
- Thrust Bearing Type
- Cylindrical Roller Thrust Bearing
- System of Measurement
- Inch
- Roller Material
- Chrome Steel
- Series
- T Series
- Item
- Cylindrical Roller Thrust Bearing
- Dynamic Axial Load Capacity
- 94,000 lbf
- Bearing Lubrication
- Relubricateable
- Cage Material
- Brass
- Maximum Temperature
- 212 Degrees F
- Washer Material
- Chrome Steel
- Washer Material Grade
- AISI 52100
- Internal Clearance
- CN
Dimensions
- Bore Diameter
- 4 in
- Overall Width
- 1.75 in
- Outside Diameter
- 7 in
Description
Cylindrical Roller Thrust Bearing, Bore Diameter 4 in, Cage Material Brass, Maximum Temperature 212 Degrees F, Outside Diameter 7 in, Overall Width 1.75 in, Roller Material Chrome Steel, System of Measurement Inch, Thrust Bearing Type Cylindrical Roller Thrust Bearing, Dynamic Axial Load Capacity 94,000 lbf, Roller Material Grade AISI 52100, Static Axial Load Capacity 305,000 lbf, Washer Material Chrome Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.