CylindRollBrg, A5220TS, 100mm, Brass
- Mfr # 2101077065
- Zoro # G622937538
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2.375 in
Roller Material
Chrome Steel
Retaining Ring Groove
No
Industry Number
A5220TS (NU5220M/C3)
Static Radial Load Capacity
100,300 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101077065
- Zoro #
- G622937538
- UPC #
- 888569001795
- Country of Origin
- China
- Roller Material
- Chrome Steel
- Retaining Ring Groove
- No
- Industry Number
- A5220TS (NU5220M/C3)
- Static Radial Load Capacity
- 100,300 lbf
- Bore Type
- Cylindrical
- Number of Inner Ring Flanges
- 0
- Number of Outer Ring Flanges
- 2
- Split Bearing
- No
- Dynamic Radial Load Capacity
- 68,000 lbf
- Maximum Temperature
- 212 Degrees F
- Ring Material Grade
- AISI 52100
- Lubrication Openings
- None
- Roller Material Grade
- AISI 52100
- Series
- A5200/A5300 Series Wide Cylindrical Roller Bearings
- System of Measurement
- Metric
- Closure
- Open
- Cage Material
- Brass
- Ring Material
- Chrome Steel
- Number of Rows
- One
- Internal Clearance
- C3
- Bearing Lubrication
- Relubricateable
- Full Complement
- No
- Item
- Cylindrical Roller Bearing
Dimensions
- Overall Width
- 2.375 in
- Bore Diameter
- 100 mm
- Outside Diameter
- 180 mm
Description
Cylindrical Roller Bearing, Bore Diameter 100 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Maximum Temperature 212 Degrees F, Number of Rows One, Outside Diameter 180 mm, Overall Width 2.375 in, Ring Material Chrome Steel, Roller Material Chrome Steel, Split Bearing No, System of Measurement Metric, Dynamic Radial Load Capacity 68,000 lbf, Full Complement No, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.