Shop TRITAN
See all product information
Create Account
CylRlrThrustBrg, ChrmStl, 4", T736
- Mfr # 2101098490
- Zoro # G922937924
product price:Â
$
1,061.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature
212 Degrees F
Bore Diameter
4 in
Static Axial Load Capacity
610,000 lbf
Bearing Lubrication
Relubricateable
Cage Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101098490
- Zoro #
- G922937924
- UPC #
- 888569048769
- Country of Origin
- China
- Maximum Temperature
- 212 Degrees F
- Static Axial Load Capacity
- 610,000 lbf
- Bearing Lubrication
- Relubricateable
- Cage Material
- Brass
- Thrust Bearing Type
- Cylindrical Roller Thrust Bearing
- System of Measurement
- Inch
- Roller Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
- Internal Clearance
- CN
- Item
- Cylindrical Roller Thrust Bearing
- Dynamic Axial Load Capacity
- 153,000 lbf
- Industry Number
- T736
- Washer Material
- Chrome Steel
- Series
- T Series
- Washer Material Grade
- AISI 52100
Dimensions
- Bore Diameter
- 4 in
- Outside Diameter
- 9 in
- Overall Width
- 1.75 in
Description
Cylindrical Roller Thrust Bearing, Bore Diameter 4 in, Cage Material Brass, Maximum Temperature 212 Degrees F, Outside Diameter 9 in, Overall Width 1.75 in, Roller Material Chrome Steel, System of Measurement Inch, Thrust Bearing Type Cylindrical Roller Thrust Bearing, Dynamic Axial Load Capacity 153,000 lbf, Roller Material Grade AISI 52100, Static Axial Load Capacity 610,000 lbf, Washer Material Chrome Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.