Shop TRITAN
See all product information
Create Account
CylindRollBrg, A5215TS, 75mm, Brass
- Mfr # 2101077053
- Zoro # G922937597
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
75 mm
Roller Material
Chrome Steel
System of Measurement
Metric
Number of Outer Ring Flanges
2
Cage Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101077053
- Zoro #
- G922937597
- UPC #
- 888569001740
- Country of Origin
- China
- Roller Material
- Chrome Steel
- System of Measurement
- Metric
- Number of Outer Ring Flanges
- 2
- Cage Material
- Brass
- Split Bearing
- No
- Maximum Temperature
- 212 Degrees F
- Static Radial Load Capacity
- 35,100 lbf
- Closure
- Open
- Ring Material
- Chrome Steel
- Item
- Cylindrical Roller Bearing
- Bore Type
- Cylindrical
- Full Complement
- No
- Number of Rows
- One
- Ring Material Grade
- AISI 52100
- Roller Material Grade
- AISI 52100
- Internal Clearance
- C3
- Dynamic Radial Load Capacity
- 33,700 lbf
- Series
- A5200/A5300 Series Wide Cylindrical Roller Bearings
- Number of Inner Ring Flanges
- 0
- Lubrication Openings
- None
- Retaining Ring Groove
- No
- Bearing Lubrication
- Relubricateable
- Industry Number
- A5215TS (NU5215M/C3)
Dimensions
- Bore Diameter
- 75 mm
- Overall Width
- 1.625 in
- Outside Diameter
- 130 mm
Description
Cylindrical Roller Bearing, Bore Diameter 75 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Maximum Temperature 212 Degrees F, Number of Rows One, Outside Diameter 130 mm, Overall Width 1.625 in, Ring Material Chrome Steel, Roller Material Chrome Steel, Split Bearing No, System of Measurement Metric, Dynamic Radial Load Capacity 33,700 lbf, Full Complement No, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.