CylindRollBrg, A5210TS, 50mm, Brass
- Mfr # 2101077046
- Zoro # G722937209
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Number of Inner Ring Flanges
0
Bearing Lubrication
Relubricateable
Roller Material Grade
AISI 52100
Series
A5200/A5300 Series Wide Cylindrical Roller Bearings
Maximum Temperature
212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101077046
- Zoro #
- G722937209
- UPC #
- 888569001696
- Country of Origin
- China
- Number of Inner Ring Flanges
- 0
- Bearing Lubrication
- Relubricateable
- Roller Material Grade
- AISI 52100
- Series
- A5200/A5300 Series Wide Cylindrical Roller Bearings
- Maximum Temperature
- 212 Degrees F
- Ring Material
- Chrome Steel
- Internal Clearance
- C3
- Retaining Ring Groove
- No
- Static Radial Load Capacity
- 15,500 lbf
- Dynamic Radial Load Capacity
- 16,400 lbf
- System of Measurement
- Metric
- Item
- Cylindrical Roller Bearing
- Number of Outer Ring Flanges
- 2
- Closure
- Open
- Industry Number
- A5210TS (NU5210M/C3)
- Cage Material
- Brass
- Full Complement
- No
- Lubrication Openings
- None
- Number of Rows
- One
- Split Bearing
- No
- Roller Material
- Chrome Steel
- Bore Type
- Cylindrical
- Ring Material Grade
- AISI 52100
Dimensions
- Outside Diameter
- 90 mm
- Bore Diameter
- 50 mm
- Overall Width
- 1.187 in
Description
Cylindrical Roller Bearing, Bore Diameter 50 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Maximum Temperature 212 Degrees F, Number of Rows One, Outside Diameter 90 mm, Overall Width 1.187 in, Ring Material Chrome Steel, Roller Material Chrome Steel, Split Bearing No, System of Measurement Metric, Dynamic Radial Load Capacity 16,400 lbf, Full Complement No, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.