WR1600 Series, Single Row Deep Groove Ball Bearing, W/2 Seals- (1.0000x2.0000x0.5625 in
- Mfr # WR1641-2RS
- Zoro # G624972834
product price:Â
$
5.25
/ea
Sold in multiples of 3 for
$15.75
Key Features
Number of Rows
Single
Bore Diameter
1 in
Bearing Material
Chrome Steel
ABEC Rating
ABEC-1
Closure
Double Seals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR1641-2RS
- Zoro #
- G624972834
- UPC #
- -
- Country of Origin
- China
- Number of Rows
- Single
- Bearing Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Item
- Radial Ball Bearing
- Closure
- Double Seals
Dimensions
- Bore Diameter
- 1 in
- Outside Diameter
- 2 in
Description
Similar to: 1641-2RS, WR1641-2RS is a WR1600 Series double sealed single row radial ball bearing with a 1.0000 inch bore, 2.0000 inch outside diameter, and 0.5625 inch width. Built with a single row of steel balls and radial raceways to support radial loads and light axial loads from both directions. The sealed construction helps support 1.0000 inch shafts while retaining grease inside the bearing during operation. Double rubber seals provide added protection for the rolling elements in equipment exposed to dust, debris, or moisture. Commonly used in utility wheels, small conveyors, agricultural equipment, light-duty machinery, and compact drive systems. Product Specifications: Bearing Type: Single Row Radial Ball Bearing Part Number: WR1641-2RS Series: WR1600 Series Inner Diameter (ID): 1.0000 inch Outer Diameter (OD): 2.0000 inch Width (W): 0.5625 inch Closure Type: Double Rubber Sealed Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Utility wheels Small conveyors Agricultural equipment Light-duty machinery Compact drive systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.