Deep Groove Ball Bearing, 2 Metal Shields, Snap Ring, 30mm Bore Dia., 72mm Outside Dia., 19mm Width

  • Mfr # 6306 ZZNR/C3 PRX

  • Zoro # G309925650


product price:  $19.65
/ea

Key Features

Cage Material
Steel
Seal/Shield Type
Metal Shields
Bore Dia.
30 mm
Outside Dia.
72 mm
Width
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6306 ZZNR/C3 PRX
Zoro #
G309925650
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
30 mm
Outside Dia.
72 mm
Width
19 mm

Details

Item
Ball Bearing
Cage Material
Steel
Seal/Shield Type
Metal Shields
ABEC Tolerance
ABEC 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.