Zoro Homepage

Flange, 2 Bolt, Stainless, Bore 1.1875"

  • Mfr # 2101100015

  • Zoro # G0887387


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.1875"
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
117mm
Static Load Capacity
2000 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101100015
Zoro #
G0887387
UPC #
888569050823
Country of Origin
China

Dimensions

Bore Dia.
1.1875"

Details

Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
117mm
Item
Flange,2 Bolt,Stainless,Bore 1.1875"
Static Load Capacity
2000 Lbf
Housing Material
Stainless Steel
Temp. Range
-4 to +248° F
Dynamic Load Capacity
3720 Lbf
Lubrication
Mobil FM222 Food Grade Grease

Description

Flange,2 Bolt,Stainless,Bore 1.1875 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.