Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore

  • Mfr # HCFLU210-31

  • Zoro # G9446351


product price: $71.35
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1.9375"
Shaft Locking Type
Eccentric Locking Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCFLU210-31
Zoro #
G9446351
UPC #
888569019707
Country of Origin
China

Dimensions

Bore Dia.
1.9375"
Bolt Size
5/8 in
Overall Height
2 29/64 in
Overall Width
4 17/32 in
Overall Length
7 15/32 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
6 3/16 in
Bore Diameter
1 15/16 in
Flange Thickness
1 3/32 in
Mount Hole Size
23/32 in

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing HC210-31, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 2 29/64 in, Overall Length 7 15/32 in, Overall Width 4 17/32 in, Rolling Element Rows 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.