Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 45mm Bore

  • Mfr # UCF209-45MM

  • Zoro # G9446841


product price: $53.79
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
45mm
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCF209-45MM
Zoro #
G9446841
UPC #
888569052797
Country of Origin
China

Dimensions

Bore Dia.
45mm
Bolt Size
1/2 in
Overall Height
137.3 mm
Overall Width
52.3 mm
Overall Length
137.3 mm
Bore Diameter
45 mm
Mounting Bolt Size
M14
Mount Hole Center-to-Center Height
105.1 mm
Mount Hole Size
15.8 mm
Mount Hole Center-to-Center Length
105.1 mm
Flange Thickness
18.2 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
4.1339"
Series
UCF
Item
4 Bolt Flange Bearing
Housing Material
Cast Iron
Static Load Capacity
5215 Lbf
Finish
Painted
Bearing Lubrication
Shell Alvania RL2 or NLGI #2 Equivalent
Dynamic Load Capacity
7890 Lbf
Standards
AFBMA, ISO Certified
Temp. Range
-4 to +248° F
Locking Type
Set Screw
Features
Anti-Rotation Device, Cast-Iron Housing, Dual Heavy-Duty Slinger Type Contact Seals, Standard Duty Square Flange Unit, Set Screw Locking, Triple Lip Seals (R3 Suffix) Optional, Wide Inner Ring Bearing
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Metric
Rolling Element Rows
1
Minimum Temperature
-40 Degrees C
Static Radial Load Capacity
20,600 N
Closure
Double Sealed
Housing Type
Square
Number of Mount Holes
4
Bearing Material Grade
52100
Housing Material Finish
Painted
Bore Type
Cylindrical
Seal Material
Rubber
Lubrication Openings
One Zirc Fitting
Included Bearing
UC209-45MM
Maximum Temperature
120 Degrees C
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 45 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC209-45MM, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Height 105.1 mm, Number of Mount Holes 4, Overall Height 137.3 mm, Overall Length 137.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.