Flange Mount Bearing, 1-1/2 in Dia, Cast Iron, Collar Locking

  • Mfr # HCFU208-24R3

  • Zoro # G909926637


product price:  $61.69
/ea

Key Features

System of Measurement
Inch
Shaft Locking Type
Collar
Housing Material
Cast Iron
Bolt Size
7/16 in
Bore Diameter
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HCFU208-24R3
Zoro #
G909926637
UPC #
-
Country of Origin
China

Dimensions

Bolt Size
7/16 in
Bore Diameter
1-1/2 in
Mount Hole Center-to-Center Length
3.996 in
Overall Width
58.9 mm

Details

System of Measurement
Inch
Item
Flange Mount Bearing
Shaft Locking Type
Collar
Housing Material
Cast Iron
Bearing Type
4 Bolt Square Flange Block
Series
HCFU
Temp. Range
248 Degrees F Max
Closure
Dual Seals (B-Type)
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease

Description

4 Bolt Flange, Wide Inner Ring Insert, Eccentric Locking Collar, Triple Lip Seals, 1.5-in. Bore, 3.9961-in. Bolt-Hole to Bolt-Hole Center, 130mm L

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.