Zoro Homepage

Insert Ball Brng, SB, 7/8in dia, 3147.33 lb

  • Mfr # SB205-14G

  • Zoro # G2670757


product price: $15.35
/ea

Key Features

Bore Dia.
0.875"
Dynamic Load Capacity (Lb.)
3147
Outside Dia.
52mm
Locking Type
Setscrew
Bore Dia. (In.)
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB205-14G
Zoro #
G2670757
UPC #
888569041159
Country of Origin
China

Dimensions

Bore Dia.
0.875"
Outside Dia.
52mm
Bore Dia. (In.)
7/8 in
Width (In.)
19/32 in
Outside Dia. (In.)
2 3/64 in
Inside Dia.
7/8 in
Inside Dia. (In.)
7/8 in
Width
27mm
Outside Diameter
2 3/64 in
Outer Ring Width
0.59 in
Bore Diameter
7/8 in

Details

Item
Insert Bearing
Dynamic Load Capacity (Lb.)
3147
Locking Type
Setscrew
Bearing Material
52100 Steel
Series
SB
Includes
Set Screws
Bearing Insert Shape
Spherical
Ring Material
Alloy Steel
Features
Compact in Design, High Quality Gray Cast Iron, Long-Lasting Performance
Lubrication Openings
Groove with Oil Hole
Bearing Insert Type
Radial/Deep Groove Ball
Dynamic Radial Load Capacity
3,147 lbf
Rolling Element Rows
1
Self Lubricating Bearing
No
Standards
ISO Certified 9001
Rolling Element Material
Alloy Steel
Ball Material Grade
52100
Seal Type
Contact
Bearing Industry Number
SB205-14G
System of Measurement
Inch
Rolling Element Material Grade
52100
Seal Material
Rubber
Ball Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Closure
Double Sealed
Load Direction
Radial
Ring Material Grade
52100
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
1,764 lbf
For Environment
Chemical, Food and Beverage
Application
Commercial, Industrial
Shaft Locking Type
Set Screws

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SB205-14G, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 7/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.59 in, Outside Diameter 2 3/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.