
Needle Bearing, Caged, Inch, Without Inner Ring, 2-in. Bore Dia., 2.5625-in. Outside Dia., 1-in. W
Mfr # MR32N
Zoro # G509927355
product price:Â $31.89
/eaKey Features
Bore Dia. (In.)
2 in
Outside Dia. (In.)
2-9/16 in
Width (In.)
1 in
Static Load Capacity (Lb.)
20900 lb
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MR32N
Zoro #
G509927355
UPC #
-
Country of Origin
China
Dimensions
Bore Dia. (In.)
2 in
Outside Dia. (In.)
2-9/16 in
Width (In.)
1 in
Details
Item
Needle Roller Bearing
Static Load Capacity (Lb.)
20900 lb
Cage Material
Steel
Dynamic Load Capacity (Lb.)
12100 lb
Max. RPM
8600 RPM (Oil); 5600 RPM (Grease)
Description
Needle Bearing, Caged, Inch, Without Inner Ring, 2-in. Bore Dia., 2.5625-in. Outside Dia., 1-in. Width
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.