Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 0.375 In

  • Mfr # JH68 OH

  • Zoro # G2704479


product price: $7.15
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.375"
Bore Dia. (mm)
9.525 mm
Outside Dia. (In.)
0.625"
Outside Dia. (mm)
15.875 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH68 OH
Zoro #
G2704479
UPC #
888569025852
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.375"
Bore Dia. (mm)
9.525 mm
Outside Dia. (In.)
0.625"
Outside Dia. (mm)
15.875 mm
Width (In.)
0.5"
Width (mm)
12.7 mm
Bore Diameter
3/8 in
Outside Diameter
5/8 in
Overall Width
0.5 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (N)
6,350 N
Static Load Capacity (Lb.)
1370
Temp. Range (F)
-25 to +225° F
Static Load Capacity (N)
5,880 N
Cage Material
Steel
Dynamic Load Capacity (Lb.)
1480
Max. RPM
19,300 RPM
Number of Rows
One
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Compatible Ring Manufacturer Part Number
IRA-3
Roller Material
Alloy Steel
Roller Material Grade
ANSI 52100
Ring Material
Alloy Steel
System of Measurement
Inch
Closure
Open
Cage Material Grade
ANSI 52100
Ring Material Grade
ANSI 52100
Bearing Industry Number
68
Maximum Speed
13,000 RPM Grease, 20,000 RPM Oil
Maximum Temperature
250 Degrees F
Full Complement
No
Lubrication Openings
Oil Hole
Lubricant Material
Grease, Oil
Dynamic Radial Load Capacity
1,480 lbf
Static Radial Load Capacity
1,370 lbf
Minimum Temperature
-5 Degrees F
Bearing Design
JH

Description

Needle Roller Bearing, Bearing Industry Number 68, Bearing Design JH, Bore Diameter 3/8 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IRA-3, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 13,000 RPM Grease, 20,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 5/8 in, Overall Width 0.5 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.