Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 0.875 In

  • Mfr # B1416 OH

  • Zoro # G2705188


product price: $8.45
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.875"
Bore Dia. (mm)
22.225 mm
Outside Dia. (In.)
1.0625"
Outside Dia. (mm)
28.575 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1416 OH
Zoro #
G2705188
UPC #
888569003850
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.875"
Bore Dia. (mm)
22.225 mm
Outside Dia. (In.)
1.0625"
Outside Dia. (mm)
28.575 mm
Width (In.)
1"
Width (mm)
25.4 mm
Overall Width
1 in
Outside Diameter
1 1/8 in
Bore Diameter
7/8 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (N)
30,480 N
Static Load Capacity (Lb.)
14600
Dynamic Load Capacity (Lb.)
7100
Static Load Capacity (N)
62,670 N
Max. RPM
4,600 RPM
Temp. Range (F)
-25 to +225° F
Number of Rows
One
Lubricant Material
Oil
Dynamic Radial Load Capacity
7,100 lbf
Roller Material
Alloy Steel
Compatible Ring Manufacturer Part Number
IR-1016
Maximum Speed
4,600 RPM
Bearing Industry Number
1416
Static Radial Load Capacity
14,600 lbf
Ring Material Grade
ANSI 52100
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Full Complement
Yes
Bearing Design
B
Roller Material Grade
ANSI 52100
Minimum Temperature
-5 Degrees F
Lubrication Openings
Oil Hole
Closure
Open
Ring Material
Alloy Steel
Maximum Temperature
250 Degrees F
System of Measurement
Inch

Description

Needle Roller Bearing, Bearing Industry Number 1416, Bearing Design B, Bore Diameter 7/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Grainger Part Number 779KE5, Compatible Ring Manufacturer Part Number IR-1016, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,600 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/8 in, Overall Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.