Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 1.750 In

  • Mfr # B2824 OH

  • Zoro # G9394901


product price: $26.65
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.75"
Bore Dia. (mm)
44.45 mm
Outside Dia. (In.)
2.125"
Outside Dia. (mm)
53.975 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2824 OH
Zoro #
G9394901
UPC #
888569004079
Country of Origin
China

Dimensions

Bore Dia. (In.)
1.75"
Bore Dia. (mm)
44.45 mm
Outside Dia. (In.)
2.125"
Outside Dia. (mm)
53.975 mm
Width (In.)
1.5"
Width (mm)
38.1 mm
Bore Diameter
1 3/4 in
Overall Width
1.5 in
Outside Diameter
2 1/8 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Max. RPM
3,600 RPM
Dynamic Load Capacity (Lb.)
17700
Dynamic Load Capacity (N)
75,980 N
Static Load Capacity (Lb.)
44800
Static Load Capacity (N)
192,310 N
Temp. Range (F)
-25 to +225° F
Number of Rows
One
System of Measurement
Inch
Closure
Open
Minimum Temperature
-5 Degrees F
Lubrication Openings
Oil Hole
Ring Material
Alloy Steel
Maximum Temperature
250 Degrees F
Bearing Industry Number
2824
Bearing Design
B
Static Radial Load Capacity
44,800 lbf
Roller Material
Alloy Steel
Compatible Ring Manufacturer Part Number
IR-2324
Lubricant Material
Oil
Ring Material Grade
ANSI 52100
Maximum Speed
3,600 RPM
Roller Material Grade
ANSI 52100
Full Complement
Yes
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Dynamic Radial Load Capacity
17,700 lbf

Description

Needle Roller Bearing, Bearing Industry Number 2824, Bearing Design B, Bore Diameter 1 3/4 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-2324, Full Complement Yes, Lubricant Material Oil, Maximum Speed 3,600 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 2 1/8 in, Overall Width 1.5 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.