Zoro Homepage

Precision Rod Ends, 25mm Bore, 18mm W

  • Mfr # 2101095896

  • Zoro # G2083545


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Type
Metric Female
Ball
52100/MoS2 Coated
Thread
Right Hand
Thread Size
M24 x 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101095896
Zoro #
G2083545
UPC #
888569043146
Country of Origin
China

Dimensions

Thread Size
M24 x 2

Details

Type
Metric Female
Ball
52100/MoS2 Coated
Thread
Right Hand
Item
Precision Rod End

Description

Precision Rod End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.