
QD Bushing, 1.25-in. Bore Dia., 3.1875-in. Outside Dia., 1.8125-in. Length through bore
Mfr # SD X 1 1/4
Zoro # G409924737
product price:Â $32.25
/eaKey Features
Item - Tapered and QD Bushings
Qd Bushing
Bore Bushing Series
SD
Bore Dia.
1-1/4 in
Length through Bore
1-13/16 in
Bolt Circle Dia.
2-11/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD X 1 1/4
Zoro #
G409924737
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
1-1/4 in
Length through Bore
1-13/16 in
Bolt Circle Dia.
2-11/16 in
Bolt Size
1/4"-20
Outside Diameter
3-1/8 in
Details
Item - Tapered and QD Bushings
Qd Bushing
Bore Bushing Series
SD
Number of Set Screws
3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.