Roller Chain Sprocket, Finished Bore with Keyway & SS, 40-2 Chain Size, 45 # of Teeth

  • Mfr # D40BS45 X 1 3/16

  • Zoro # G7869033


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
40-2
Number of Teeth - Sprockets
45
Bore Dia. - Sprockets
1 3/16 Inch
Outside Dia.
7 in
Number of Chain Rows
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40BS45 X 1 3/16
Zoro #
G7869033
UPC #
888569008510
Country of Origin
China

Dimensions

Industry Chain Size
40-2
Bore Dia. - Sprockets
1 3/16 Inch
Outside Dia.
7 in
Set Screw Size
5/16 in
Pitch Dia.
7.168 in
Length through Bore
1 3/4 in
Hub Diameter
3 1/2 in
Tooth Width
0.275 in
Keyway Width
1/4 in
Bore Diameter
1 3/16 in
Maximum Bore Diameter
1 3/16 in
Outside Diameter
7.45 in
Width Across Tooth Sets
0.841 in
Pitch Diameter
7.168 in

Details

Number of Teeth - Sprockets
45
Number of Chain Rows
Double
Material - Sprockets
Forged 1045 Alloy Steel
Item
Roller Chain Sprocket
Number of Teeth
45
Bore Type
Finished Bore with Keyway & SS
Temp. Range (F)
-50 to +500° F
Material
Steel
Agency Compliance
American National Standards Institute (ANSI)
Sprocket Bore Type
Fixed Bore
Includes
Set Screws
Pitch
1/2"
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Chain Number
40
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Teeth Heat Treatment
Not Hardened
Hub Projection
0.909 in
Hub Type
One Side
Standards
ANSI B29.1, BIS
Finish
Black Oxide
For Number of Strands
Double
For Chain Pitch
1/2 in

Description

Roller Chain Sprocket, Bore Diameter 1 3/16 in, For Chain Pitch 1/2 in, For Number of Strands Double, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/16 in, Number of Teeth 45, Outside Diameter 7.45 in, Pitch Diameter 7.168 in, Bore Type Fixed, Chain Number 40-2, Finish Black Oxide, Hub Diameter 3 1/2 in, Hub Projection 0.909 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.