Zoro Homepage

Spherical Plain, 90mmBore, 150mmOD, Sealed

  • Mfr # GEH 90ES 2RS

  • Zoro # G2080456


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
90mm
Outside Dia.
150mm
Width
55mm
Ball Material
52100 Chromium Steel MoS2 treated
Static Load Capacity
681171 Lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEH 90ES 2RS
Zoro #
G2080456
UPC #
00888569018052
Country of Origin
China

Dimensions

Bore Dia.
90mm
Outside Dia.
150mm
Width
55mm
Outside Diameter
150 mm
Inner Ring Width
85 mm
Outer Ring Width
55 mm
Bore Diameter
90 mm
Flat Diameter
90 mm
Ball Diameter
130 mm

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 90 mm, Ball Diameter 130 mm, Outer Ring Width 55 mm, Outside Diameter 150 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Double Sealed, Dynamic Radial Load Capacity 607 kN, Flat Diameter 90 mm, Inner Ring Width 85 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Self Lubricating Bearing No, Standards ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.