Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101054939
Zoro # G823387378
product price:Â
$
15.35
/ea
Key Features
Compatible Cup Manufacturer Part Number
14274, 14276, 14283
Roller Material Grade
AISI 52100
Ring Material Grade
AISI 52100
Bore Diameter
1 3/8 in
Roller Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101054939
- Zoro #
- G823387378
- UPC #
- 888569071743
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1 3/8 in
- Inside Diameter
- 1.375 in
- Outside Diameter
- 0.771 in
- Cone Width
- 0.771 in
Details
- Compatible Cup Manufacturer Part Number
- 14274, 14276, 14283
- Roller Material Grade
- AISI 52100
- Ring Material Grade
- AISI 52100
- Item
- Tapered Roller Bearing Cone
- Roller Material
- Chrome Steel
- Cage Material
- Chrome Steel
- System of Measurement
- Inch
- Bore Type
- Cylindrical
- Ring Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Series
- TRB
- Number of Rows
- One
- Industry Number
- 14138A
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- CN
Description
Tapered Roller Bearing Cone, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 14274, 14276, 14283, Cone Width 0.771 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 0.771 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 1.375 in, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.