Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101062233
Zoro # G223387725
product price:Â
$
629.99
/ea
Free Shipping & Returns
Key Features
Cone Width
67.5 mm
Bore Type
Tapered
Cup Width
2.086 in
Series
30000 Series
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101062233
- Zoro #
- G223387725
- UPC #
- 888569089663
- Country of Origin
- China
- Bore Type
- Tapered
- Item
- Tapered Roller Bearing Sets
- Series
- 30000 Series
- Bearing Lubrication
- Maintenance-Free
- Ring Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Metric
- Number of Rows
- One
- Cage Material
- Steel
- Roller Material Grade
- AISI 52100
- Ring Material
- Steel
- Industry Number
- 32318
Description
Tapered Roller Bearing Sets, Bore Diameter 90 mm, Bore Type Tapered, Cage Material Steel, Cone Width 67.5 mm, Cup Width 2.086 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 190 mm, Overall Width 67.5 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.