Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
- Mfr # 2101060899
- Zoro # G523388538
product price:Â
$
30.75
/ea
Key Features
Cup Width
0.669 in
System of Measurement
Metric
Bearing Lubrication
Maintenance-Free
Number of Rows
One
Ring Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101060899
- Zoro #
- G523388538
- UPC #
- 888569088086
- Country of Origin
- China
Dimensions
- Cup Width
- 0.669 in
- Overall Width
- 21.75 mm
- Outside Diameter
- 90 mm
- Bore Diameter
- 50 mm
- Cone Width
- 21.75 mm
Details
- Item
- Tapered Roller Bearing Sets
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
- Number of Rows
- One
- Ring Material
- Steel
- Cage Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Bore Type
- Tapered
- Series
- 30000 Series
- Roller Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
- Industry Number
- 30210
- Ring Material Grade
- AISI 52100
Description
Tapered Roller Bearing Sets, Bore Diameter 50 mm, Bore Type Tapered, Cage Material Steel, Cone Width 21.75 mm, Cup Width 0.669 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 90 mm, Overall Width 21.75 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric