Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101055021
Zoro # G423388942
product price:Â
$
10.89
/ea
Key Features
Number of Rows
One
Maximum Temperature
248 Degrees F
System of Measurement
Inch
Bore Type
Cylindrical
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101055021
- Zoro #
- G423388942
- UPC #
- 888569071958
- Country of Origin
- China
- Number of Rows
- One
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Inch
- Bore Type
- Cylindrical
- Internal Clearance
- CN
- Item
- Tapered Roller Bearing Cone
- Roller Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
- Cage Material
- Chrome Steel
- Ring Material
- Chrome Steel
- Bearing Lubrication
- Relubricateable
- Compatible Cup Manufacturer Part Number
- 15245, 15250X
- Industry Number
- 15123
- Series
- TRB
- Ring Material Grade
- AISI 52100
Description
Tapered Roller Bearing Cone, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 15245, 15250X, Cone Width 0.75 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 0.75 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 1.25 in, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.