Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101056210
Zoro # G923387957
product price:Â
$
24.29
/ea
Key Features
Ring Material Grade
AISI 52100
Internal Clearance
CN
Bore Type
Cylindrical
Ring Material
Chrome Steel
Roller Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101056210
- Zoro #
- G923387957
- UPC #
- 888569075512
- Country of Origin
- China
- Ring Material Grade
- AISI 52100
- Internal Clearance
- CN
- Bore Type
- Cylindrical
- Ring Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
- System of Measurement
- Inch
- Cage Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Item
- Tapered Roller Bearing Cone
- Roller Material
- Chrome Steel
- Number of Rows
- One
- Bearing Lubrication
- Relubricateable
- Industry Number
- 18590
- Series
- TRB
Description
Tapered Roller Bearing Cone, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Cage Material Chrome Steel, Cone Width 0.687 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 0.687 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 1.625 in, Ring Material Grade AISI 52100