Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061788
Zoro # G223389118
product price:Â
$
32.25
/ea
Key Features
Cup Width
0.748 in
Bore Diameter
45 mm
Overall Width
24.75 mm
Bearing Lubrication
Maintenance-Free
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101061788
- Zoro #
- G223389118
- UPC #
- 888569089304
- Country of Origin
- China
Dimensions
- Cup Width
- 0.748 in
- Bore Diameter
- 45 mm
- Overall Width
- 24.75 mm
- Outside Diameter
- 85 mm
- Cone Width
- 24.75 mm
Details
- Item
- Tapered Roller Bearing Sets
- Bearing Lubrication
- Maintenance-Free
- Cage Material
- Steel
- System of Measurement
- Metric
- Ring Material
- Steel
- Number of Rows
- One
- Industry Number
- 32209
- Bore Type
- Tapered
- Series
- 30000 Series
Description
Tapered Roller Bearing Sets, Bore Diameter 45 mm, Bore Type Tapered, Cage Material Steel, Cone Width 24.75 mm, Cup Width 0.748 in, Number of Rows One, Outside Diameter 85 mm, Overall Width 24.75 mm, Ring Material Steel, System of Measurement Metric