Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101059296
Zoro # G323387823
product price:Â
$
21.29
/ea
Key Features
Maximum Temperature
248 Degrees F
Compatible Cup Manufacturer Part Number
24720, 24721
Industry Number
24780
Series
TRB
Outside Diameter
0.906 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101059296
- Zoro #
- G323387823
- UPC #
- 888569083326
- Country of Origin
- China
- Maximum Temperature
- 248 Degrees F
- Compatible Cup Manufacturer Part Number
- 24720, 24721
- Industry Number
- 24780
- Series
- TRB
- Item
- Tapered Roller Bearing Cone
- Roller Material Grade
- AISI 52100
- Ring Material
- Chrome Steel
- Internal Clearance
- CN
- Cage Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- Bore Type
- Cylindrical
- System of Measurement
- Inch
- Roller Material
- Chrome Steel
- Number of Rows
- One
- Bearing Lubrication
- Relubricateable
Description
Tapered Roller Bearing Cone, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 24720, 24721, Cone Width 0.906 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 0.906 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 1.625 in, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.