Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101060433
Zoro # G223388500
product price:Â
$
67.39
/ea
Key Features
Cup Width
0.75 in
Ring Material Grade
AISI 52100
Industry Number
29585/29520
Cone Width
1 in
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101060433
- Zoro #
- G223388500
- UPC #
- 888569087584
- Country of Origin
- China
Dimensions
- Cup Width
- 0.75 in
- Cone Width
- 1 in
- Bore Diameter
- 2 1/2 in
- Outside Diameter
- 4 1/4 in
- Overall Width
- 1 in
Details
- Ring Material Grade
- AISI 52100
- Industry Number
- 29585/29520
- Cage Material
- Steel
- System of Measurement
- Inch
- Bore Type
- Tapered
- Number of Rows
- One
- Roller Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Item
- Tapered Roller Bearing Sets
Description
Tapered Roller Bearing Sets, Bore Diameter 2 1/2 in, Bore Type Tapered, Cage Material Steel, Cone Width 1 in, Cup Width 0.75 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 4 1/4 in, Overall Width 1 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch