Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101086114
Zoro # G823389037
product price:Â
$
7.55
/ea
Key Features
Compatible Cup Manufacturer Part Number
L44610
Cage Material
Chrome Steel
Number of Rows
One
System of Measurement
Inch
Industry Number
L44643
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101086114
- Zoro #
- G823389037
- UPC #
- 888569122377
- Country of Origin
- China
Dimensions
- Inside Diameter
- 1 in
- Outside Diameter
- 0.58 in
- Cone Width
- 0.58 in
- Bore Diameter
- 1 in
Details
- Compatible Cup Manufacturer Part Number
- L44610
- Cage Material
- Chrome Steel
- Number of Rows
- One
- System of Measurement
- Inch
- Industry Number
- L44643
- Roller Material
- Chrome Steel
- Ring Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- CN
- Item
- Tapered Roller Bearing Cone
- Bore Type
- Cylindrical
- Series
- TRB
- Roller Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
Description
Tapered Roller Bearing Cone, Bore Diameter 1 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number L44610, Cone Width 0.58 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 0.58 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 1 in, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.