Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101060461
Zoro # G323388547
product price:Â
$
41.65
/ea
Key Features
Cone Width
1 in
Series
TRB
Inside Diameter
2.875 in
System of Measurement
Inch
Ring Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101060461
- Zoro #
- G323388547
- UPC #
- 888569087638
- Country of Origin
- China
- Series
- TRB
- System of Measurement
- Inch
- Ring Material
- Chrome Steel
- Bearing Lubrication
- Relubricateable
- Roller Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
- Ring Material Grade
- AISI 52100
- Number of Rows
- One
- Bore Type
- Cylindrical
- Compatible Cup Manufacturer Part Number
- 29620
- Industry Number
- 29685
- Cage Material
- Chrome Steel
- Internal Clearance
- CN
- Item
- Tapered Roller Bearing Cone
- Maximum Temperature
- 248 Degrees F
Description
Tapered Roller Bearing Cone, Bore Diameter 2 7/8 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 29620, Cone Width 1 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 1 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 2.875 in, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.