Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cups
Mfr # 2101086887
Zoro # G623388643
product price:Â
$
15.45
/ea
Key Features
System of Measurement
Inch
Overall Width
0.795 in
Cup Width
0.795 in
Bore Diameter
3 1/4 in
Outside Diameter
3 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101086887
- Zoro #
- G623388643
- UPC #
- 888569029645
- Country of Origin
- China
- System of Measurement
- Inch
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Chrome Steel
- Item
- Tapered Roller Bearing Cup
- Ring Material Grade
- AISI 52100
Description
Tapered Roller Bearing Cup, Bore Diameter 3 1/4 in, Compatible Cone Manufacturer Part Number Not Applicable, Cup Width 0.795 in, Maximum Temperature 248 Degrees F, Outside Diameter 3 1/4 in, Overall Width 0.795 in, Ring Material Chrome Steel, System of Measurement Inch, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.