Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101063193
Zoro # G423387686
product price:Â
$
38.15
/ea
Key Features
Bore Type
Cylindrical
Number of Rows
One
Ring Material Grade
AISI 52100
Cone Width
0.864 in
Compatible Cup Manufacturer Part Number
382, 382S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101063193
- Zoro #
- G423387686
- UPC #
- 888569092458
- Country of Origin
- China
- Bore Type
- Cylindrical
- Number of Rows
- One
- Item
- Tapered Roller Bearing Cone
- Ring Material Grade
- AISI 52100
- Compatible Cup Manufacturer Part Number
- 382, 382S
- Series
- TRB
- Industry Number
- 387
- Internal Clearance
- CN
- Roller Material
- Chrome Steel
- Bearing Lubrication
- Relubricateable
- Ring Material
- Chrome Steel
- System of Measurement
- Inch
- Cage Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
Description
Tapered Roller Bearing Cone, Bore Diameter 2 1/4 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 382, 382S, Cone Width 0.864 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 0.864 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 2.25 in, Ring Material Grade AISI 52100