Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101063355
Zoro # G723389779
product price:Â
$
36.19
/ea
Key Features
Inside Diameter
2.625 in
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
3920, 3925
Outside Diameter
1.183 in
Ring Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101063355
- Zoro #
- G723389779
- UPC #
- 888569092762
- Country of Origin
- China
Dimensions
- Inside Diameter
- 2.625 in
- Outside Diameter
- 1.183 in
- Cone Width
- 1.183 in
- Bore Diameter
- 2 5/8 in
Details
- Cage Material
- Chrome Steel
- Compatible Cup Manufacturer Part Number
- 3920, 3925
- Ring Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
- System of Measurement
- Inch
- Ring Material
- Chrome Steel
- Bore Type
- Cylindrical
- Series
- TRB
- Industry Number
- 3984
- Bearing Lubrication
- Relubricateable
- Maximum Temperature
- 248 Degrees F
- Internal Clearance
- CN
- Roller Material Grade
- AISI 52100
- Item
- Tapered Roller Bearing Cone
- Number of Rows
- One
Description
Tapered Roller Bearing Cone, Bore Diameter 2 5/8 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 3920, 3925, Cone Width 1.183 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 1.183 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 2.625 in, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.