Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101086409
Zoro # G423388140
product price:Â
$
25.79
/ea
Key Features
Outside Diameter
3 1/4 in
Cup Width
0.65 in
Overall Width
0.85 in
Cage Material
Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101086409
- Zoro #
- G423388140
- UPC #
- 888569027184
- Country of Origin
- China
- Cage Material
- Steel
- System of Measurement
- Inch
- Industry Number
- LM104949/11
- Maximum Temperature
- 248 Degrees F
- Ring Material Grade
- AISI 52100
- Ring Material
- Steel
- Number of Rows
- One
- Bore Type
- Tapered
- Bearing Lubrication
- Maintenance-Free
- Item
- Tapered Roller Bearing Sets
- Roller Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
Description
Tapered Roller Bearing Sets, Bore Diameter 2 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.85 in, Cup Width 0.65 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 3 1/4 in, Overall Width 0.85 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch