Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101064582
Zoro # G823389983
product price:Â
$
52.55
/ea
Key Features
System of Measurement
Inch
Series
TRB
Number of Rows
One
Compatible Cup Manufacturer Part Number
47620
Roller Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101064582
- Zoro #
- G823389983
- UPC #
- 888569098054
- Country of Origin
- China
- System of Measurement
- Inch
- Series
- TRB
- Number of Rows
- One
- Compatible Cup Manufacturer Part Number
- 47620
- Item
- Tapered Roller Bearing Cone
- Roller Material Grade
- AISI 52100
- Ring Material Grade
- AISI 52100
- Cage Material
- Chrome Steel
- Bore Type
- Cylindrical
- Maximum Temperature
- 248 Degrees F
- Roller Material
- Chrome Steel
- Ring Material
- Chrome Steel
- Industry Number
- 47686
- Internal Clearance
- CN
- Bearing Lubrication
- Relubricateable
Description
Tapered Roller Bearing Cone, Bore Diameter 3 1/4 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 47620, Cone Width 1.312 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 1.312 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 3.25 in, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.