Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101060947
Zoro # G423387969
product price:Â
$
85.75
/ea
Key Features
Number of Rows
One
Industry Number
30215
Cup Width
0.866 in
Overall Width
27.25 mm
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101060947
- Zoro #
- G423387969
- UPC #
- 888569088130
- Country of Origin
- China
Dimensions
- Cup Width
- 0.866 in
- Overall Width
- 27.25 mm
- Outside Diameter
- 130 mm
- Bore Diameter
- 75 mm
- Cone Width
- 27.25 mm
Details
- Number of Rows
- One
- Industry Number
- 30215
- Cage Material
- Steel
- System of Measurement
- Metric
- Series
- 30000 Series
- Item
- Tapered Roller Bearing Sets
- Bearing Lubrication
- Maintenance-Free
- Bore Type
- Tapered
- Ring Material
- Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 75 mm, Bore Type Tapered, Cage Material Steel, Cone Width 27.25 mm, Cup Width 0.866 in, Number of Rows One, Outside Diameter 130 mm, Overall Width 27.25 mm, Ring Material Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.