Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101066972
Zoro # G823389280
product price:Â
$
64.45
/ea
Key Features
Bore Diameter
3 in
System of Measurement
Inch
Ring Material
Chrome Steel
Compatible Cup Manufacturer Part Number
572
Cage Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101066972
- Zoro #
- G823389280
- UPC #
- 888569104410
- Country of Origin
- China
- System of Measurement
- Inch
- Ring Material
- Chrome Steel
- Compatible Cup Manufacturer Part Number
- 572
- Cage Material
- Chrome Steel
- Industry Number
- 575
- Roller Material Grade
- AISI 52100
- Bearing Lubrication
- Relubricateable
- Bore Type
- Cylindrical
- Roller Material
- Chrome Steel
- Series
- TRB
- Ring Material Grade
- AISI 52100
- Internal Clearance
- CN
- Item
- Tapered Roller Bearing Cone
- Number of Rows
- One
- Maximum Temperature
- 248 Degrees F
Description
Tapered Roller Bearing Cone, Bore Diameter 3 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 572, Cone Width 1.421 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 1.421 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 3 in, Ring Material Grade AISI 52100