Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101075602
Zoro # G323390182
product price:Â
$
94.65
/ea
Key Features
Compatible Cup Manufacturer Part Number
742
Number of Rows
One
System of Measurement
Inch
Bearing Lubrication
Relubricateable
Bore Diameter
3 11/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101075602
- Zoro #
- G323390182
- UPC #
- 888569116147
- Country of Origin
- China
Dimensions
- Bore Diameter
- 3 11/32 in
- Cone Width
- 1.837 in
- Inside Diameter
- 3.347 in
- Outside Diameter
- 1.837 in
Details
- Compatible Cup Manufacturer Part Number
- 742
- Number of Rows
- One
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- CN
- Bore Type
- Cylindrical
- Cage Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Roller Material Grade
- AISI 52100
- Ring Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
- Ring Material
- Chrome Steel
- Industry Number
- 749
- Series
- TRB
- Item
- Tapered Roller Bearing Cone
Description
Tapered Roller Bearing Cone, Bore Diameter 3 11/32 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 742, Cone Width 1.837 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 1.837 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 3.347 in, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.