Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cups
Mfr # 2101064496
Zoro # G223388302
product price:Â
$
19.35
/ea
Key Features
Bore Diameter
4 1/8 in
Outside Diameter
4 1/8 in
System of Measurement
Inch
Maximum Temperature
248 Degrees F
Ring Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101064496
- Zoro #
- G223388302
- UPC #
- 888569097941
- Country of Origin
- China
- System of Measurement
- Inch
- Maximum Temperature
- 248 Degrees F
- Ring Material Grade
- AISI 52100
- Item
- Tapered Roller Bearing Cup
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Chrome Steel
Description
Tapered Roller Bearing Cup, Bore Diameter 4 1/8 in, Compatible Cone Manufacturer Part Number Not Applicable, Cup Width 0.968 in, Maximum Temperature 248 Degrees F, Outside Diameter 4 1/8 in, Overall Width 0.968 in, Ring Material Chrome Steel, System of Measurement Inch, Ring Material Grade AISI 52100