Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101084409
Zoro # G623387509
product price:Â
$
59.95
/ea
Key Features
Maximum Temperature
248 Degrees F
Cone Width
1.51 in
Roller Material Grade
AISI 52100
Ring Material
Chrome Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101084409
- Zoro #
- G623387509
- UPC #
- 888569024602
- Country of Origin
- China
Dimensions
- Cone Width
- 1.51 in
- Outside Diameter
- 1.51 in
- Bore Diameter
- 2 1/2 in
- Inside Diameter
- 2.5 in
Details
- Maximum Temperature
- 248 Degrees F
- Roller Material Grade
- AISI 52100
- Ring Material
- Chrome Steel
- Item
- Tapered Roller Bearing Cone
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Industry Number
- HM212047
- Series
- TRB
- Roller Material
- Chrome Steel
- Internal Clearance
- CN
- Cage Material
- Chrome Steel
- Bore Type
- Cylindrical
- Compatible Cup Manufacturer Part Number
- HM212011
- Ring Material Grade
- AISI 52100
- Number of Rows
- One
Description
Tapered Roller Bearing Cone, Bore Diameter 2 1/2 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number HM212011, Cone Width 1.51 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 1.51 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 2.5 in, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.