Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101063131
Zoro # G823389297
product price:Â
$
35.19
/ea
Key Features
Number of Rows
One
Bore Diameter
2 in
Ring Material Grade
AISI 52100
Series
TRB
Inside Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101063131
- Zoro #
- G823389297
- UPC #
- 888569122391
- Country of Origin
- China
- Number of Rows
- One
- Item
- Tapered Roller Bearing Cone
- Ring Material Grade
- AISI 52100
- Series
- TRB
- Cage Material
- Chrome Steel
- System of Measurement
- Inch
- Compatible Cup Manufacturer Part Number
- 3720, 3727
- Bore Type
- Cylindrical
- Maximum Temperature
- 248 Degrees F
- Roller Material Grade
- AISI 52100
- Internal Clearance
- CN
- Bearing Lubrication
- Relubricateable
- Roller Material
- Chrome Steel
- Industry Number
- 3780
- Ring Material
- Chrome Steel
Description
Tapered Roller Bearing Cone, Bore Diameter 2 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 3720, 3727, Cone Width 1.193 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 1.193 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 2 in, Ring Material Grade AISI 52100