Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
- Mfr # 2101084413
- Zoro # G123390627
product price:Â
$
61.69
/ea
Key Features
Bearing Lubrication
Relubricateable
Industry Number
HM212047
Roller Material Grade
AISI 52100
Bore Diameter
2 1/2 in
Inside Diameter
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101084413
- Zoro #
- G123390627
- UPC #
- 888569122568
- Country of Origin
- China
- Bearing Lubrication
- Relubricateable
- Industry Number
- HM212047
- Roller Material Grade
- AISI 52100
- Item
- Tapered Roller Bearing Cone
- Series
- TRB
- System of Measurement
- Inch
- Roller Material
- Chrome Steel
- Compatible Cup Manufacturer Part Number
- HM212011
- Ring Material Grade
- AISI 52100
- Internal Clearance
- CN
- Ring Material
- Chrome Steel
- Cage Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Number of Rows
- One
- Bore Type
- Cylindrical
Description
Tapered Roller Bearing Cone, Bore Diameter 2 1/2 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number HM212011, Cone Width 1.51 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 1.51 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 2.5 in, Ring Material Grade AISI 52100