Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101086910
Zoro # G123389041
product price:Â
$
33.19
/ea
Key Features
Overall Width
0.765 in
Outside Diameter
2 1/4 in
Bore Diameter
1 in
Bearing Lubrication
Maintenance-Free
Industry Number
M84548/M84510
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101086910
- Zoro #
- G123389041
- UPC #
- 888569029676
- Country of Origin
- China
- Bearing Lubrication
- Maintenance-Free
- Industry Number
- M84548/M84510
- Item
- Tapered Roller Bearing Sets
- Cage Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Ring Material Grade
- AISI 52100
- Ring Material
- Steel
- Roller Material Grade
- AISI 52100
- System of Measurement
- Inch
- Number of Rows
- One
- Roller Material
- Chrome Steel
- Bore Type
- Tapered
Description
Tapered Roller Bearing Sets, Bore Diameter 1 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.765 in, Cup Width 0.58 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 2 1/4 in, Overall Width 0.765 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch