Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101084423
Zoro # G223387640
product price:Â
$
76.35
/ea
Key Features
Bore Diameter
90 mm
Number of Rows
One
Ring Material Grade
AISI 52100
Cage Material
Chrome Steel
Roller Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101084423
- Zoro #
- G223387640
- UPC #
- 888569024664
- Country of Origin
- China
- Number of Rows
- One
- Ring Material Grade
- AISI 52100
- Cage Material
- Chrome Steel
- Item
- Tapered Roller Bearing Cone
- Roller Material
- Chrome Steel
- Compatible Cup Manufacturer Part Number
- HM218210
- Roller Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Chrome Steel
- Industry Number
- HM218248
- System of Measurement
- Metric
- Bore Type
- Cylindrical
Description
Tapered Roller Bearing Cone, Bore Diameter 90 mm, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number HM218210, Cone Width 40 mm, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 40 mm, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Metric, Inside Diameter 90 mm, Ring Material Grade AISI 52100