Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101060882
Zoro # G623388452
product price:Â
$
24.29
/ea
Key Features
Number of Rows
One
Roller Material
Chrome Steel
Overall Width
19.75 mm
Outside Diameter
80 mm
Roller Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101060882
- Zoro #
- G623388452
- UPC #
- 888569088062
- Country of Origin
- China
- Number of Rows
- One
- Item
- Tapered Roller Bearing Sets
- Roller Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
- Cage Material
- Steel
- Ring Material Grade
- AISI 52100
- Industry Number
- 30208
- Ring Material
- Steel
- Bore Type
- Tapered
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
- Series
- 30000 Series
- Maximum Temperature
- 248 Degrees F
Description
Tapered Roller Bearing Sets, Bore Diameter 40 mm, Bore Type Tapered, Cage Material Steel, Cone Width 19.75 mm, Cup Width 0.629 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 80 mm, Overall Width 19.75 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.