Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101086571
Zoro # G223388036
product price:Â
$
22.29
/ea
Key Features
Roller Material
Chrome Steel
System of Measurement
Inch
Industry Number
LM603049/11
Bore Diameter
1 49/64 in
Cup Width
0.593 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101086571
- Zoro #
- G223388036
- UPC #
- 888569027511
- Country of Origin
- China
- Roller Material
- Chrome Steel
- System of Measurement
- Inch
- Industry Number
- LM603049/11
- Cage Material
- Steel
- Ring Material Grade
- AISI 52100
- Ring Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
- Bore Type
- Tapered
- Item
- Tapered Roller Bearing Sets
- Roller Material Grade
- AISI 52100
- Number of Rows
- One
Description
Tapered Roller Bearing Sets, Bore Diameter 1 49/64 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.781 in, Cup Width 0.593 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 3 1/16 in, Overall Width 0.781 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.