Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
Mfr # 2101085159
Zoro # G223388074
product price:Â
$
28.75
/ea
Key Features
System of Measurement
Metric
Maximum Temperature
248 Degrees F
Ring Material Grade
AISI 52100
Ring Material
Chrome Steel
Roller Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101085159
- Zoro #
- G223388074
- UPC #
- 888569122537
- Country of Origin
- China
Dimensions
- Outside Diameter
- 23 mm
- Cone Width
- 23 mm
- Inside Diameter
- 55 mm
- Bore Diameter
- 55 mm
Details
- System of Measurement
- Metric
- Maximum Temperature
- 248 Degrees F
- Ring Material Grade
- AISI 52100
- Ring Material
- Chrome Steel
- Roller Material
- Chrome Steel
- Bore Type
- Cylindrical
- Cage Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
- Number of Rows
- One
- Compatible Cup Manufacturer Part Number
- JLM506810
- Item
- Tapered Roller Bearing Cone
- Industry Number
- JLM506849
Description
Tapered Roller Bearing Cone, Bore Diameter 55 mm, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number JLM506810, Cone Width 23 mm, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 23 mm, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Metric, Inside Diameter 55 mm, Ring Material Grade AISI 52100