Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cups
Mfr # 2101084529
Zoro # G923388923
product price:Â
$
8.85
/ea
Key Features
Ring Material
Chrome Steel
Overall Width
0.781 in
Bore Diameter
2 27/32 in
Outside Diameter
2 27/32 in
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101084529
- Zoro #
- G923388923
- UPC #
- 888569130372
- Country of Origin
- China
Dimensions
- Overall Width
- 0.781 in
- Bore Diameter
- 2 27/32 in
- Outside Diameter
- 2 27/32 in
- Cup Width
- 0.781 in
Details
- Ring Material
- Chrome Steel
- Bearing Lubrication
- Maintenance-Free
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Inch
- Item
- Tapered Roller Bearing Cup
Description
Tapered Roller Bearing Cup, Bore Diameter 2 27/32 in, Compatible Cone Manufacturer Part Number Not Applicable, Cup Width 0.781 in, Maximum Temperature 248 Degrees F, Outside Diameter 2 27/32 in, Overall Width 0.781 in, Ring Material Chrome Steel, System of Measurement Inch, Ring Material Grade AISI 52100