Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
- Mfr # 2101086514
- Zoro # G523388439
product price:Â
$
10.99
/ea
Key Features
Bore Diameter
1 3/8 in
Roller Material Grade
AISI 52100
Compatible Cup Manufacturer Part Number
LM48510
Inside Diameter
1.375 in
Bore Type
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101086514
- Zoro #
- G523388439
- UPC #
- 888569027405
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1 3/8 in
- Inside Diameter
- 1.375 in
- Cone Width
- 0.72 in
- Outside Diameter
- 0.72 in
Details
- Roller Material Grade
- AISI 52100
- Compatible Cup Manufacturer Part Number
- LM48510
- Bore Type
- Cylindrical
- System of Measurement
- Inch
- Number of Rows
- One
- Maximum Temperature
- 248 Degrees F
- Series
- TRB
- Industry Number
- LM48548
- Internal Clearance
- CN
- Item
- Tapered Roller Bearing Cone
- Roller Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- Ring Material
- Chrome Steel
- Cage Material
- Chrome Steel
- Bearing Lubrication
- Relubricateable
Description
Tapered Roller Bearing Cone, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number LM48510, Cone Width 0.72 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 0.72 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 1.375 in, Ring Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.